Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive SAE Hex Head, 5/8", Bit Impact Socket
Mfr # D014620
Zoro # G000844649
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D014620
- Zoro # G000844649
- UPC # 67965111714
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 5/8" |
Description
Size: 5/8". Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT Drill Bit, 1/4 in. x 4 in., Carbide (01370-PWR)
- BOSCH 5/16" Deep Well Socket, 1/2" Impact (27271)
- MILWAUKEE TOOL 3/4 in. x 16 in. x 21 in. 4-Cutter MX4 SDS-MAX Rotary Hammer Drill Bit (48-20-3932)
- ILC Replacement for Bosch Bat181 (BAT181 BOSCH)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 6MM, Bit Impact Socket (D014706)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8MM, Bit Impact Socket (D014708)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T45, Bit Impact Socket (D014845)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T60, Bit Impact Socket (D014860)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 17MM, Bit Impact Socket (D014717)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 7MM, Bit Impact Socket (D014707)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- Dynamic Sockets & Ratchets