Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket
Mfr # D014616
Zoro # G700844642
product price: $11.35
/ea
$11.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014616
- Zoro # G700844642
- UPC # 67965111691
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 1/2" |
Description
When you're dealing with nuts and bolts, the Dynamic D014616 Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket is an essential. This one-piece impact socket has high-visibility size markings that make selecting the right socket easier. It provides you with a corrosion resistant black oxide finish and meets ANSI standards. Measuring at a length of 2.09", this impact socket has a size of 1/2". The Dynamic D014616 Tools 1/2" Drive SAE Hex Head, 1/2", Bit Impact Socket is something you will definitely want to have on hand for your next job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 20V MAX* XR(R) Brushless Drain Snake (Tool Only) (DCD200B)
- VESSEL Precision Bit Wing-Shank 4mm, H1.5, PK10 (D73H1522060)
- SUPERIOR ELECTRIC Aftermarket Trigger Switch with Lock Replaces Milwaukee 14-78-0550 (SW54L)
- MILWAUKEE TOOL 42 in. Pry Bar (45-74-9242)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16", Bit Impact Socket (D014610)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T30, Bit Impact Socket (D014830)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T80, Bit Impact Socket (D014880)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T27, Bit Impact Socket (D014827)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 12 mm, Metric (SIB23212)
- Dynamic Sockets & Ratchets