Shop All Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 8mm Long Bit, Chrome Finish Socket
Mfr # D013408
Zoro # G600844605
product price: $13.85
/ea
$13.85
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 8mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D013408
- Zoro # G600844605
- UPC # 67965075122
- Country of Origin Taiwan, Province of China
- Category Bit Sockets
Dimensions
Size | 8mm |
Description
Size: 8mm. Bit length (inches): 2.44. Chrome finish for maximum resistance against corrosion. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Brand, part number and size also hard stamped. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Adj. Go Ring Gage, #4-40 UNC 2A (361110010)
- BLACK & DECKER BackIng Flange (633257-00SV)
- MILWAUKEE TOOL 6 in. Diagonal Cutting Pliers with Comfort Grip (Made in USA) (MT556)
- MILWAUKEE TOOL 7/32" Thunderbolt Black Oxide Drill Bit (48-89-2720)
- DYNAMIC Tools 1/2" Drive Torx® Head, T50 Long Bit, Chrome Finish Socket (D013750)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 5/32" Long Bit, Chrome Finish Socket (D006453)
- DYNAMIC Tools 3/8" Drive Slotted Head, Sl6 Bit Standard Length, Chrome Socket (D006106)
- DYNAMIC Tools 3/8" Drive SAE Hex Head, 1/4" Long Bit, Chrome Finish Socket (D006458)
- DYNAMIC Tools 3/8"Dr SAE Hex Head, 7/32" Bit Standard Length, Chrome Socket (D006056)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 1/2" Bit Standard Length, Chrome Socket (D013066)
- STAHLWILLE TOOLS 6, 3 mm (1/4") INHEX socket Size 1/16 " L.55 mm (01450004)
- Dynamic Bit Sockets