Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 8MM, Bit Impact Socket
Mfr # D014708
Zoro # G600844650
product price: $11.49
/ea
$11.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014708
- Zoro # G600844650
- UPC # 67965111752
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 8mm |
Description
Size: 8mm. Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW SCREWDRIVER 5/16 x 7 Cats Paw Slotted (MY45005)
- CAPRI TOOLS WaveDrive Pro 3/8 in Combination Wrench for Regular and Rounded Bolts (CP11750-S38XT)
- WERA Insulated Phillips Screwdriver #1 Round (05006152001)
- LENOX Reciprocating Saw Blades, 9 in L, Steel (20587S956R)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 5/16", Bit Impact Socket (D014610)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/4", Bit Impact Socket (D014624)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T50, Bit Impact Socket (D014850)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T70, Bit Impact Socket (D014870)
- STAHLWILLE TOOLS 12, 5 mm (1/2") IMPACT INHEX socket Size 14 mm L.43 mm (23050014)
- Dynamic Sockets & Ratchets