Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 7MM, Bit Impact Socket
Mfr # D014707
Zoro # G900844657
$10.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D014707
- Zoro # G900844657
- UPC # 67965111745
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 7mm |
Description
Size: 7mm. Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 48"L x 28"W Steel Table Saw Stand (TS2100)
- CHANNELLOCK 6 1/2 in Straight Jaw Tongue and Groove Plier, Serrated (426)
- GREENFIELD THREADING 13PC Plug Hand Taps and Round Adjustable Dies Set M6 To M12 (420367)
- SUPERCUT 130-inch x 1-inch x 0.035 x 6-10 TPI Premium Bimetal Blade (252569)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 19MM, Bit Impact Socket (D014719)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- DYNAMIC Tools 1/2" Drive SAE Hex Head, 3/8", Bit Impact Socket (D014612)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T70, Bit Impact Socket (D014870)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T27, Bit Impact Socket (D014827)
- TEKTON 1/2 in. Drive Hex Impact Bit Socket 11 mm, Metric (SIB23211)
- Dynamic Sockets & Ratchets