Shop All Impact Bit Sockets
Dynamic
Tools 1/2" Drive Metric Hex Head, 17MM, Bit Impact Socket
Mfr # D014717
Zoro # G000844656
product price: $12.25
/ea
$12.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014717
- Zoro # G000844656
- UPC # 67965111790
- Country of Origin Taiwan, Province of China
- Category Impact Bit Sockets
Dimensions
Size | 17mm |
Description
Size: 17mm. Bit length: 2.09". High-visibility size markings make selecting the right socket easier. One-piece construction for improved strength. Corrosion resistant black oxide finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERMONT GAGE Pin Gage, Minus, 0.199 In, Black (911219900)
- ZORO SELECT Marking Flag, Silver, Blank, Vinyl, PK100 (2315SV-200)
- CMT ITK Industrial Finish Sliding Compound Miter Saw Blade, 10" x 60 Teeth 1FTG+2ATB Grind w/ 5/8" Bore (253.060.10)
- ELESA Plain or threaded hole, L.652/80 B-3/8-16 (L.652-B (inch sizes))
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 12MM, Bit Impact Socket (D014712)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 6MM, Bit Impact Socket (D014706)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T55, Bit Impact Socket (D014855)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 8MM, Bit Impact Socket (D014708)
- DYNAMIC Tools 1/2" Drive Torx Hex Head, T25, Bit Impact Socket (D014825)
- DYNAMIC Tools 1/2" Drive Metric Hex Head, 7MM, Bit Impact Socket (D014707)
- TEKTON 1/2 Inch Drive x E16 External Star Impact Socket (SID22416)
- Dynamic Impact Bit Sockets