Shop All Hand Ratchets
Dynamic
Tools 1/2" Drive Flex Handle, 15" Long
Mfr # D012800
Zoro # G000874813
product price: $31.99
/ea
$31.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D012800
- Zoro # G000874813
- UPC # 67965074880
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Description
1/2" Drive. Flex handle bends 110 degrees in either direction. Chrome finish for maximum resistance against corrosion. Knurled handle ensures a secure and firm grip. Long length handle provides the extra leverage and torque needed to turn stubborn fasteners.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON CO Right Angle Cut-Off Blade Type 1 Metal-Gemini Aluminum Oxide, 4-1/2 x 3/32 x 7/8, Max RPM: 13580 (662528-23599)
- WESTWARD Cabinet Rasp File, Bastard, Half Rnd, 10 In (10Z719)
- KIPP Cam Lever Adjustable Size: 2 5/16-18X50, A=96, B=33, 3, Aluminum Black Powder-Coated, Comp: Steel (K0006.25011A3X50)
- CRAFTSMAN Saw Blade, 10-in 60T (CMAS21060)
- DYNAMIC 10 Mechanic's Tools, 10 L (D106002)
- DYNAMIC Tools 3/8" Drive 108-Tooth Chrome Ratchet (D005309)
- DYNAMIC Tools 1/4" Drive Stubby 48 Tooth Ratchet, Chrome Finish, 3.5" Long (D001307)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- DYNAMIC Tools 3/8" Drive 48 Tooth Stubby Ratchet, 4-3/4" Long, Chrome Finish (D005307)
- DYNAMIC Tools 1/4" Drive 108-Tooth Chrome Ratchet (D001309)
- SK PROFESSIONAL TOOLS 3/8 in Drive 0 Geared Teeth Pear Head Style Ratchet Repair Kit, 1 in L, Chrome Finish (80200-2)
- Dynamic Hand Ratchets