Shop All Socket Sets
Dynamic
Tools 1/2" Drive 7 Piece, Metric Long, Hex Socket Set, 6mm - 19mm
Mfr # D018015
Zoro # G300844530
product price: $51.59
/ea
$51.59
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
- Brand Dynamic
- MFR # D018015
- Zoro # G300844530
- UPC # 67965077799
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 6, 8, 10, 12, 14, 17, 19mm. Drive Type: Hex. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Meets ANSI standards. Packaged in: Rail.
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
- DIABLO Carbide Teeth Jig Saw Blades Deliver Xtr (DJT367XHM)
- WESTWARD Sledge Hammer, 12 lb., 30 In, Rubber/Steel (24Z035)
- MOODY TOOL Slot/Cross Point Set, w/Fixed ESD, 6 Pc (57-0357)
- KRAFT TOOL Green Coarse Texture Flo, 12" x 4" x 3/4 (PL601)
- DYNAMIC Tools 3/4" Drive 21Pcs 12 Point, Std Length, SAE Socket Set, 7/8" - 2" (D023000)
- DYNAMIC Tools 3/8" Drive 10 Piece Metric, Flare Nut Socket Set, 10mm -19mm (D010028)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Deep SAE Socket Set, 1/4" - 1" (D010001)
- DYNAMIC Tools 3/8" Drive 13 Piece 12 Point, Standard SAE Socket Set, 1/4" - 1" (D010002)
- DYNAMIC Tools 1" Drive 21 Piece 12-Point Standard SAE Socket & Attachment Set (D027001)
- DYNAMIC Tools 1/4" Drive 10 Piece 6 Point, Deep SAE Socket Set, 3/16" - 9/16" (D004001)
- VULCAN Socket Set 11Pc 1/2Drive Sae (11PC-4S)
- Dynamic Sockets & Ratchets