Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point SAE, 1-5/16" Deep Length, Impact Socket
Mfr # D014542
Zoro # G000870587
$22.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D014542
- Zoro # G000870587
- UPC # 67965076136
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-5/16" |
Description
Size: 1-5/16". Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREENFIELD THREADING Carbon Steel Hexagon Rethreading Die 377 Greenfield Threading 1-1/4-12 UNF (403363)
- PROTO Combination Wrench, Metric, 24mm Head Sz (J1224M-T500)
- RIDGID Plate, Cam Universal (43360)
- WESTWARD Mill File, American, Second Cut, 8 In. L (1NFN4)
- DYNAMIC Tools 70MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025070)
- DYNAMIC Tools 38MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025038)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025368)
- DYNAMIC Tools 1-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025544)
- DYNAMIC Tools 2-3/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025570)
- DYNAMIC Tools 1-11/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025554)
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2028M)
- Dynamic Sockets & Ratchets