Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point SAE, 1-1/2" Deep Length, Impact Socket
Mfr # D014548
Zoro # G400870569
product price: $30.59
/ea
$30.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014548
- Zoro # G400870569
- UPC # 67965107724
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/2" |
Description
Size: 1-1/2". Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Punch and Chisel Set, 12 Pieces (J2S2)
- PROTO 1 1/2 in Drive Impact Socket 2 1/4 in Size 6 pt Deep Depth, Black Oxide (J15036L)
- INTERSTATE PNEUMATICS 5/8 Inch Ratcheting Style Center Punch Hand Tool Crimper (H14)
- HAIMER Edge Finder, 163mm L, 0.15" Tip dia. (80.460.00.FHN)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/8" Standard Length, Impact Socket (D020376)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025568)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/16" Deep Length, Impact Socket (D020546)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 36mm Deep Length, Impact Socket (D014236)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025546)
- DYNAMIC Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025080)
- BETA Set of 3 impact sockets for wheel nuts, Colored Polymeric Inserts, 17-19-21 mm (007200653)
- Dynamic Impact Sockets