Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point Metric, 9mm Deep Length, Impact Socket
Mfr # D014209
Zoro # G100870555
product price: $8.95
/ea
$8.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 9mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014209
- Zoro # G100870555
- UPC # 67965075603
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 9mm |
Description
Size: 9mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 20mm Size (36A203)
- PROTO 3/8" Drive, SAE 1-15/16" Crowfoot Socket Wrench, Open End Head, Full Polish Finish (J4962CF)
- WESTWARD Straight Flute Hand Tap, Bottoming 4 Flutes (2LWL8)
- INNOVATIVE COMPONENTS Star Knob, 1/4-20 Thread Size, 1.125"L, Thru Tap, Steel (GN4C----5S2--21)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket (D014230)
- DYNAMIC Tools 2-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025578)
- DYNAMIC Tools 2-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025368)
- DYNAMIC Tools 1" X 1" Drive, 6 Point Standard Length, Impact Socket (D025332)
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- DYNAMIC Tools 80MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025080)
- TEKTON 3/8 Inch Drive x 3/8 Inch 6-Point Impact Socket (SID12010)
- Dynamic Impact Sockets