Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point Metric, 36mm Standard Length, Impact Socket
Mfr # D014036
Zoro # G700870566
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 36mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014036
- Zoro # G700870566
- UPC # 67965075580
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 36mm |
Description
Size: 36mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX 8" L x General Purpose Cutting Reciprocating Saw Blade (20535B850R)
- ILC Replacement for Dewalt Dw9072 Cordless Power Tool Battery (DW9072 CORDLESS POWER TOOL BATTERY DEWALT)
- TAMPER-PRUF SCREWS 35 Piece Tamperproof Complete Tool Kit (TSDK36)
- BON TOOL Bon 83-342 Scratcher Trowel, 12" X 4.5" Wood Handle (83-342)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 9mm Deep Length, Impact Socket (D014209)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025576)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- DYNAMIC Tools 2-9/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025582)
- DYNAMIC Tools 2" X 1" Drive, 6 Point Deep Length, Impact Socket (D025564)
- DEWALT IMPACT READY(R) 1/2" 3/8" Drive 6pt Deep Socket (DW2286)
- Dynamic Impact Sockets