Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point Metric, 31mm Standard Length, Impact Socket
Mfr # D014031
Zoro # G100870470
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 31mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014031
- Zoro # G100870470
- UPC # 67965075566
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 31mm |
Description
Size: 31mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO PNEUMATIC Straight Die Grinder, 1/4 in Female Air Inlet, 1/4 in Collet, Heavy Duty, 25,000 RPM, 0.5 hp (CP3019-25)
- DEWALT 9/32" Black Oxide Split Point Drill Bit (DW1118)
- GREY PNEUMATIC SOC 5MM 3/8D IMP HEX MALE (1905M)
- GATORBACK Professional Electrician's Tool Belt Combo - Extra-Large 40" - 44" (B240-XL)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D020348)
- DYNAMIC Tools 55MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025055)
- DYNAMIC Tools 3-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025393)
- DYNAMIC Tools 1" X 1" Drive, 6 Point Standard Length, Impact Socket (D025332)
- DYNAMIC Tools 2-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025380)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 36mm Standard Length, Impact Socket (D014036)
- WILLIAMS 3/4" Drive Impact Socket Black Industrial (38224)
- Dynamic Impact Sockets