Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point Metric, 30mm Standard Length, Impact Socket
Mfr # D014030
Zoro # G500870544
product price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014030
- Zoro # G500870544
- UPC # 67965075559
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 30mm |
Description
Size: 30mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HHIP 3/32 X 1/2 X 4-1/2" HSS Cut-Off Blade (2000-1002)
- SITEPRO 1200 Swiss-Style Tribrach W/ Optical Plummet, Black (05-1200-B)
- EKLIND 9 Piece SAE Fold-Up Hex Key Set, 20911 (20911)
- MORTON Adjustable Handle, T-Handle Design, Plastic Handle, 3/8"-16 x .78" Stainless Steel External Thread, 2.56" Handle Diameter (THP-3047SS)
- DYNAMIC Tools 2-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025382)
- DYNAMIC Tools 2-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025380)
- DYNAMIC Tools 24MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025024)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/16" Deep Length, Impact Socket (D020546)
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025540)
- DYNAMIC Tools 1" X 1" Drive, 6 Point Standard Length, Impact Socket (D025332)
- GEARWRENCH 3/4" Drive 6 Point Standard Impact Metric Socket 41mm (84852)
- Dynamic Sockets & Ratchets