Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point Metric, 30mm Deep Length, Impact Socket
Mfr # D014230
Zoro # G100874928
product price: $14.29
/ea
$14.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 30mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014230
- Zoro # G100874928
- UPC # 67965075771
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 30mm |
Description
Size: 30mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS 8 1/8 in 2000 High Leverage Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (J2000-48)
- MILWAUKEE TOOL 1/2" Drive Deep Impact Socket 13 mm Size, Deep Socket, Black Phosphate (49-66-6274)
- DAVIES Ball Knob, 10-32 Thread Size, 0.97"L, Blind Tap (0030-C)
- INNOVATIVE COMPONENTS Soft Touch Universal Ball Knob, 5/16", 3/8", M8, M10 Thread Size, 1.625" Dia., Blind Tap (GN5X-6X-B5--S--)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-7/16" Deep Length, Impact Socket (D020546)
- DYNAMIC Tools 70MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025070)
- DYNAMIC Tools 19MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025019)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 1-5/16" Deep Length, Impact Socket (D014542)
- SUNEX 3/4" Drive Impact Socket 6 (448D)
- Dynamic Sockets & Ratchets