Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point Metric, 19mm Deep Length, Impact Socket
Mfr # D014219
Zoro # G900874760
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 19mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D014219
- Zoro # G900874760
- UPC # 67965075702
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 19mm |
Description
Size: 19mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- S&G TOOL AID RECIPRO AIR SAW BLD ASST (5pk) (SG90050)
- SIMONDS Half Round File, American, 10 In. L (78321100)
- DAYTON Bushing Tool Set (4X083)
- MILWAUKEE TOOL 3/8" Drive Deep Impact Socket 5/16 in Size, Deep Socket, Black Phosphate (49-66-6117)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket (D014214)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025536)
- DYNAMIC Tools 2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025364)
- DYNAMIC Tools 3-3/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025394)
- DYNAMIC Tools 1/2" Drive 6 Point SAE, 3/4" Standard Length, Impact Socket (D014324)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025560)
- PROTO 1/4 in Drive Impact Socket 7 mm Size 12 pt Standard Depth, Black Oxide (J66507MP)
- Dynamic Sockets & Ratchets