Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point Metric, 17mm Deep Length, Impact Socket
Mfr # D014217
Zoro # G600874855
$10.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 17mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D014217
- Zoro # G600874855
- UPC # 67965075689
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 17mm |
Description
Size: 17mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1/2" Drive 15" Breaker Bar (48-22-9011)
- PROTO Screwdriver, 3/8 in Tip, Slotted Tip (JKB3812RPF)
- CLEVELAND 4-Flute Cobalt 8% Square Single End Multi-Flute CenterCut CTD HGC-4C-TC TiCN 3/8x3/8x3/4x2-1/2 (C32625)
- WILDE 1/8" x 8" LONG TAPER PUNCH-BULK (PLT 432.NP/MP)
- DYNAMIC Tools 32MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025032)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025560)
- DYNAMIC Tools 3/8" Drive 6 Point Metric, 18mm Deep Length, Impact Socket (D007218)
- DYNAMIC Tools 3/8" Drive 6 Point SAE, 9/16" Deep Length, Impact Socket (D007518)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 19mm Deep Length, Impact Socket (D014219)
- DYNAMIC Tools 2-3/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025376)
- URREA 1/2" drive, 6-pt short impact socket 26MM (7426M)
- Dynamic Impact Sockets