Shop All Impact Sockets
Dynamic
Tools 1/2" Drive 6 Point Metric, 14mm Deep Length, Impact Socket
Mfr # D014214
Zoro # G600874770
$11.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 14mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D014214
- Zoro # G600874770
- UPC # 67965075658
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 14mm |
Description
Size: 14mm. Drive Type: 6 Point. 1/2" Drive. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OLFA 1-Pt Single Edge Blade, 18mm W, PK10 (L-SOL-10B)
- GREENLEE 22 3/8 in Dieless Crimper (1981)
- GREAT NECK 5/16 x 8 Inch Slotted Square Shank Screwdriver (73034)
- CHICAGO-LATROBE 18PC Jobber Dril & Plug HandTap 150/1002 Set CL HS 9PC 2.05, 2.50, 2.90, 3.30, 4.20, 5.00, 6.70, 8.5, 10.20 (52541)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2" Standard Length, Impact Socket (D020364)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 2-3/8" Standard Length, Impact Socket (D020376)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 13/16" Deep Length, Impact Socket (D020526)
- DYNAMIC Tools 1-1/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025540)
- DYNAMIC Tools 1-11/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025554)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025536)
- PROTO 3/8 in Drive Impact Socket 9/16 in Size, Standard Socket, black oxide (J7218HF)
- Dynamic Sockets & Ratchets