Shop All Socket Sets
Dynamic
Tools 1/2" Drive 38 Piece Chrome Socket Set With Foam Tool Organizer
Mfr # D105103
Zoro # G800874686
product price: $288.99
/ea
Free Shipping & Returns
$288.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D105103
- Zoro # G800874686
- UPC # 67965107335
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Set Includes: 6 Pt. SAE Sockets: (3/8"-1"); Metric Sockets: (10-20 mm); SAE Hex Sockets: (1/4"-3/4"); Metric Hex Sockets: (6-19 mm); foam tray organizer. Foam insert, precisely created using CNC routers, provide a tight fit for each tool in the set, keeping them neatly organized. Each tool slot is marked making tool identification quick and easy. All foam inserts are made using 3D design and two layers of high-density foam in contrasting colours (black and orange). The orange color acts as a visual indicator so you can spot missing tools quickly. Tray measures 11.2" (L)" X 1.5" (H)" X 13.2" (W) and fits in most standard size toolbox drawers. Meets ANSI standards
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROSKIT Precision Screwdriver for Tri, Wing Type (SD-081-TRI1)
- EAGLE TAPTEK CUTTING TOOLS 35/64 HIGH SPEED STEEL S&D DRILL 1/2 SHANK (1090-035-I)
- PORTER-CABLE 16 GA 2-1/2 in. Finish Nailer Kit (FN250C)
- WERA Bit Holder, 1/4", 1/4", 2-61/64" (05073990001)
- DYNAMIC Tools 3/8" Drive 7 Piece Metric, Standard Hex Socket Set, 4mm - 10mm (D010016)
- DYNAMIC Tools 1/4" Drive 13 Piece 6 Point, Std Metric Socket Set, 4mm - 15mm (D004002)
- DYNAMIC Tools 3/8" Drive 7 Piece SAE, Long Hex Socket Set, 1/8" - 3/8" (D010015)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- DYNAMIC Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1" (D010009)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Standard SAE Socket Set, 1/4" - 1" (D010000)
- WRIGHT TOOL 3/8" Drive Metric, 12 pcs (356)
- Dynamic Sockets & Ratchets