Shop All Socket Sets
Dynamic
Tools 1/2" Drive 25 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm
Mfr # D018009
Zoro # G100844488
Free Shipping & Returns
$205.99
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
- Brand Dynamic
- MFR # D018009
- Zoro # G100844488
- UPC # 67965077737
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28mm, 5" & 10" Extensions, 45 Tooth Ratchet, Universal Joint, Flex Handle, T-handle. Drive Type: 6 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
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
- AJAX TOOL WORKS SPRING F/3500 NEEDLE SCALER (AJA3503)
- CLEVELAND 60PC NAS907 Type J Heavy-Duty Cobalt Jobber Length Drill Set Cleveland 2213 Straw HSS-CO 8% #1-#60 (C70366)
- TEKTON 3/4" Drive Deep 6-Point Impact Socket Set, SAE, 8 pcs (4891)
- GEDORE Combination Wrench Set, 26 pcs., 6-32mm, SAE or Metric: Metric (1 B-026)
- DYNAMIC Tools 1/4" Drive 12 Piece 6 Point, Deep Metric Socket Set, 4mm - 14mm (D004003)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- DYNAMIC Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8" (D010024)
- DYNAMIC 65Pcs 1/4", 3/8" Dr Socket, Attchmnt & Torque Wrench Set & Tool Orgnzr (D096004-FT1T)
- DYNAMIC 3/8" Dr 60Pcs 6 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-20mm (D010012)
- DYNAMIC Tools 1/4" Drive 9 Piece 12 Point, Std Metric Socket Set, 4mm - 12mm (D004008)
- BETA 1/2" Drive Torx(R), Metric, 75 pcs (024500120)
- Dynamic Socket Sets