Shop All Socket Sets
Dynamic
Tools 1/2" Drive 22 Piece 6 Point Std, SAE Socket Set, 3/8" - 1-5/16"
Mfr # D018008
Zoro # G800844481
product price: $195.99
/ea
Free Shipping & Returns
$195.99
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
- Brand Dynamic
- MFR # D018008
- Zoro # G800844481
- UPC # 67965077720
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16", 5" & 10" Extensions, 45 Tooth Ratchet, Universal Joint, Flex Handle, T-handle. Drive Type: 6 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
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
- LEATHERHEAD TOOLS Pick Axe, 36" Lime Fiberglass Handle, 6 lb. Head (PAL-6)
- MAYHEW PRO Hollow Punch Set, Not Tether Capable (66012)
- PROTO Breaker Bar, 1/4" Drive Sz, 5-3/4" Length (J4766)
- TEKTON 1/4, 3/8, 1/2 Inch Drive Quick-Release Ratchet and Breaker Bar Set 15-Piece (SDR99902)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- DYNAMIC Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1" (D010009)
- DYNAMIC 65Pcs 1/4", 3/8" Dr Socket, Attchmnt & Torque Wrench Set & Tool Orgnzr (D096004-FT1T)
- DYNAMIC Tools 3/8" Drive 7 Piece Metric, Standard Hex Socket Set, 4mm - 10mm (D010016)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Deep SAE Socket Set, 1/4" - 1" (D010001)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Std Metric Socket Set, 6mm - 19mm (D010006)
- KO-KEN Socket set 1/4-3/4 6 Point 200mm 9 pieces 3/8 Sq. Drive (RS3300A/9)
- Dynamic Socket Sets