Shop All Socket Sets
Dynamic
Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm
Mfr # D018004
Zoro # G000844502
product price: $97.59
/ea
Free Shipping & Returns
$97.59
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
- Brand Dynamic
- MFR # D018004
- Zoro # G000844502
- UPC # 67965077683
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28mm. Drive Type: 6 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
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
- GREY PNEUMATIC 3/8" Drive Universal Socket Set, Metric (1610UM)
- WIHA Nut Driver, 5/16 in., Solid, Ergo, 5 in. (34139)
- MILWAUKEE TOOL Milwaukee Pliers Set, 2-Piece, Steel, Black/Red/Silver, Specifications: Curved Jaw, Ergonomic Handle (48-22-3402)
- PROSKIT Folding Hex Key Set, Metric, 7pcs (800-124)
- DYNAMIC Tools 3/8" Drive 35Pcs 6 Point, Std/Deep Metric Socket Set, 6mm - 20mm (D010011)
- DYNAMIC Tools 3/8" Drive 14 Piece 6 Point, Std Metric Socket Set, 6mm - 19mm (D010004)
- DYNAMIC Tools 3/8"Dr 7Pcs Metric, Long Ball Nose, Hex Socket Set, 4mm -10mm (D010025)
- DYNAMIC Tools 3/8" Drive 7 Piece Metric, Standard Hex Socket Set, 4mm - 10mm (D010016)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Standard, Hex Socket Set, 6mm - 19mm (D018014)
- DYNAMIC Tools 3/8"Dr 7Pcs 6 Point SAE, Universal Joint Socket Set, 3/8" - 3/4" (D010026)
- TEKTON 3/8 Inch Drive 6-Point Socket and Ratchet Set with Rails, 36-Piece (1/4-1 in.) (SKT13101)
- Dynamic Sockets & Ratchets