Shop All Socket Sets
Dynamic
Tools 1/2" Drive 19 Piece 12 Point Std, Metric Socket Set, 10mm - 28mm
Mfr # D018006
Zoro # G200844494
product price: $87.15
/ea
Free Shipping & Returns
$87.15
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
- Brand Dynamic
- MFR # D018006
- Zoro # G200844494
- UPC # 67965077706
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 10, 11, 12, 13, 14, 15, 16, 17, 18, 19, 20, 21, 22, 23, 24, 25, 26, 27, 28mm. Drive Type: 12 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
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
- MAYHEW PRY BAR LINE UP REG 16" 169 (MY40001)
- WIHA SAE Not Applicable Hex Key, 9/64" Tip Size (28587)
- MICRO 100 Boring Bar, 2-1/2 in L, Carbide (BB-3201500)
- PROTO 9 7/16 in Plain Grip Locking Plier (J282XL)
- DYNAMIC Tools 1/2" Dr 43Pcs 6 Point, Std/Deep, Metric Socket Set, 10mm - 28mm (D018013)
- DYNAMIC Tools 1/2" Drive 7 Piece, Metric Long, Hex Socket Set, 6mm - 19mm (D018015)
- DYNAMIC Tools 3/8" Drive 10 Piece Metric, Flare Nut Socket Set, 10mm -19mm (D010028)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- DYNAMIC Tools 1/4" Drive 10 Piece 12 Point, Std SAE Socket Set, 3/16" - 9/16" (D004007)
- DYNAMIC 52Pcs 1/2"Dr Metric Impact Socket & Attachment Set W/ Foam Tool Orgnzr (D096005-FT2T)
- SK PROFESSIONAL TOOLS 3/8" Drive Impact Socket Set SAE, Metric 40 Pieces 5/16 in to 3/4 in, 8 to 19 mm , Black Phosphate (4090)
- Dynamic Socket Sets