Shop All Socket Sets
Dynamic
Tools 1/2" Drive 16 Piece 6 Point Std, SAE Socket Set, 3/8" - 1-5/16"
Mfr # D018000
Zoro # G200844500
product price: $80.15
/ea
Free Shipping & Returns
$80.15
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
- Brand Dynamic
- MFR # D018000
- Zoro # G200844500
- UPC # 67965077645
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16". Drive Type: 6 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
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
- SUPERIOR TILE CUTTER AND TOOLS Wall Scraper, Stiff, 4", Carbon Steel (ST298)
- HANSON 11/64" x 3-1/4" Cobalt HSS-J/L Drill Bit (3016011)
- WESTWARD Putty Knife, Flexible, 3", SS (46A918)
- DRILL AMERICA #51 HSS Straight Shank Straight Flute Chucking Reamer (DWRR51)
- DYNAMIC Tools 1/2" Drive 19 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018004)
- DYNAMIC Tools 3/8" Drive 7Pcs SAE, Long Ball Nose, Hex Socket Set, 1/8" - 3/8" (D010024)
- DYNAMIC Tools 1" Drive 21 Piece 12-Point Standard SAE Socket & Attachment Set (D027001)
- DYNAMIC 3/8" Dr 10Pcs 6 Point Metric, Universal Joint Socket Set, 10mm-19mm (D010027)
- DYNAMIC 52Pcs 1/2"Dr Metric Impact Socket & Attachment Set W/ Foam Tool Orgnzr (D096005-FT2T)
- DYNAMIC Tools 3/8" Drive 27 Piece 6 Point, Std/Deep SAE Socket Set, 3/8" - 1" (D010009)
- URREA 1" Drive SAE, 14 pcs (57100)
- Dynamic Sockets & Ratchets