Shop All Socket Sets
Dynamic
Tools 1/2" Drive 16 Piece 6 Point Deep, SAE Socket Set, 3/8" - 1-5/16"
Mfr # D018001
Zoro # G900844497
product price: $127.99
/ea
Free Shipping & Returns
$127.99
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
- Brand Dynamic
- MFR # D018001
- Zoro # G900844497
- UPC # 67965077652
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16". Drive Type: 6 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
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
- PROTO 3/4 in Drive, 1-5/8 in 6 pt SAE Socket, 6 Points (J07526)
- JOHNSON LEVEL & TOOL 16 ft Tape Measure, 1 in Blade (1819-0016)
- MILWAUKEE TOOL 15 pc. HOLE DOZER with Carbide Teeth Hole Saw Set (49-22-3097)
- CRAFTSMAN Sockets, 1/2" Drive 1/2" 12 Point SAE Sh (CMMT47502)
- DYNAMIC Tools 3/8" Drive 13 Piece 6 Point, Deep SAE Socket Set, 1/4" - 1" (D010001)
- DYNAMIC Tools 3/8" Drive 14 Piece 12 Point, Deep Metric Socket Set, 6mm - 19mm (D010007)
- DYNAMIC 3/8"Dr 57Pcs 12 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-19mm (D010013)
- DYNAMIC 3/8" Dr 60Pcs 6 Pt, Std/Deep, SAE/Metric Socket Set, 1/4"-1", 6mm-20mm (D010012)
- DYNAMIC Tools 1/2" Drive 8 Piece Long SAE, Hex Socket Set, 1/4" - 3/4" (D018019)
- DYNAMIC Tools 1/4" Drive 12 Piece 6 Point, Deep Metric Socket Set, 4mm - 14mm (D004003)
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 19-Piece (3/8-1-1/2 in.) (SHD92122)
- Dynamic Socket Sets