Shop All Socket Sets
Dynamic
Tools 1/2" Drive 16 Piece 12 Point Std, SAE Socket Set, 3/8" - 1-5/16"
Mfr # D018002
Zoro # G700844475
Free Shipping & Returns
$89.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D018002
- Zoro # G700844475
- UPC # 67965077669
- Country of Origin Taiwan, Province of China
- Category Socket Sets
Description
Contains: 3/8", 7/16", 1/2", 9/16", 5/8", 11/16", 3/4", 13/16", 7/8", 15/16", 1", 1-1/16", 1-1/8", 1-3/16", 1-1/4", 1-5/16". Drive Type: 12 Point. 1/2" Drive. Chrome finish for maximum resistance against corrosion. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Knurled ring provides superior grip for quicker and easier removal of socket from ratchets and attachments. Brand, part number and size also hard stamped. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BON TOOL Rub Brick, Fluted 6" X 3" X 1", 20 Grit, Plastic Handle (12-177)
- DANTONA Power Tool Battery, TOOL-422LI-15 (TOOL-422LI-15)
- DRILL AMERICA 1"-5 Acme Tap (DWT1-5ACME)
- GEDORE Combination Wrench, Extra Long, 10mm (7 XL 10)
- DYNAMIC 108Pcs 1/4”, 3/8”& 1/2” Dr Socket & Attachment Set W/ Foam Tool Orgnzr (D096001-FT1T)
- DYNAMIC Tools 1/2" Drive 25 Piece 6 Point Std, Metric Socket Set, 10mm - 28mm (D018009)
- DYNAMIC Tools 1/2" Drive 8 Piece Standard SAE, Hex Socket Set, 1/4" - 3/4" (D018018)
- DYNAMIC Tools 1/2"Dr 18 Piece 12 Point Deep, Metric Socket Set, 10mm - 27mm (D018007)
- DYNAMIC Tools 1/4" Drive 10 Piece 6 Point, Deep SAE Socket Set, 3/16" - 9/16" (D004001)
- DYNAMIC Tools 3/8" Drive 9 Piece Standard Length, Torx® Socket Set, T15 - T55 (D010018)
- SK PROFESSIONAL TOOLS 1/4", 3/8", 1/2" Drive Socket Set Torx 35 Pieces T8 to T60, E4 to E14 , Chrome (19763)
- Dynamic Socket Sets