Shop All Hand Ratchets
Dynamic
Tools 1/2" Drive 108-Tooth Chrome Ratchet
Mfr # D012309
Zoro # G900874722
product price: $39.25
/ea
$39.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Drive Size 1/2"
- Overall Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D012309
- Zoro # G900874722
- UPC # 67965114111
- Country of Origin Taiwan, Province of China
- Category Hand Ratchets
Dimensions
Drive Size | 1/2" |
Overall Length | 10" |
Description
NoNo. of teeth: 108. Nickel plate mirror chrome finish for maximum resistance against corrosion. Convenient thumb operated reverse-switch mechanism. Low profile head design allows for great access in confined spaces. Sleek design, comfortable handle. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAPRI TOOLS 3/8 in Drive 16 mm 6-Point Metric Deep Socket (1-2370)
- EXCEL BLADES #2 Straight Edge Replacement Blade, Knife Replacable Blade 5 pcs. 12pk (20002)
- GREY PNEUMATIC 1/2" Drive x 1/2" Hex Driver 4" Length (29164F)
- KRAFT TOOL Shaft Mixer w/2 Welded Wheels, 24 (DC304)
- DYNAMIC Tools 3/8" Dr. 48 Tooth Flex Head Ratchet, 11-3/4" Long, Chrome Finish (D005308)
- DYNAMIC Tools 1" Drive 24 Tooth Chrome, Reversible Ratchet, 24" Long (D024301)
- DYNAMIC Tools 1/2" Drive Flex Handle, 24" Long (D012803)
- DYNAMIC Tools 1/4" Drive Stubby 48 Tooth Ratchet, Chrome Finish, 3.5" Long (D001307)
- DYNAMIC Tools 1/4" Drive Flex Handle, Chrome Finish, 6" Long (D001800)
- DYNAMIC 10 Mechanic's Tools, 10 L (D106002)
- GARANT 40 Geared Teeth Ratchet (640025 1/2)
- Dynamic Sockets & Ratchets