Shop All Ratcheting Wrenches
Dynamic
Tools 11mm Stubby Flex Head Ratcheting Wrench
Mfr # D076311
Zoro # G700874557
product price: $17.69
/ea
$17.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D076311
- Zoro # G700874557
- UPC # 67965081741
- Country of Origin Taiwan, Province of China
- Category Ratcheting Wrenches
Dimensions
Size | 11mm |
Description
Size: 11mm. Drive Type: 12 Point. Flexible head pivots 90 degrees in either direction for greater access in confined spaces. Chrome finish for maximum resistance against corrosion. Compact, stubby, length is ideal for working in tight spaces. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WILLIAMS 1/2" Drive Socket Set (WSS-15RC)
- LENOX Band Saw Blade, 10 ft. 6 in L, 3/8" W, 14/18 TPI, 0.025" Thick, Steel (52364D2B103200)
- WARWOOD TOOL 8 lb Cross Pein Sledge, 32 Hickory Handle (13261)
- WESTWARD Magnetic Torpedo Level, 9 In, 3 Vials (4MRX2)
- DYNAMIC Tools 10mm Stubby Flex Head Ratcheting Wrench (D076310)
- DYNAMIC Tools 9/16" Reversible Combination Ratcheting Wrench (D076018)
- DYNAMIC Tools 7/16" Stubby Flex Head Ratcheting Wrench (D076214)
- DYNAMIC Tools 1/2" Reversible Combination Ratcheting Wrench (D076016)
- DYNAMIC Tools 11/16" Reversible Combination Ratcheting Wrench (D076022)
- DYNAMIC Tools 13mm Stubby Flex Head Ratcheting Wrench (D076313)
- WILLIAMS Williams Ratchet Wrench Set, Stubby, 8 pcs. (WS-1168RCS)
- Dynamic Ratcheting Wrenches