Shop All Nut Drivers
Dynamic
Tools 11mm Nut Driver, Acetate Handle
Mfr # D062414
Zoro # G700874298
product price: $8.45
/ea
$8.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062414
- Zoro # G700874298
- UPC # 67965080843
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 11mm |
Description
Size: 11mm. Blade length (inches): 3. Shank size (inches): 0.24. High visibility, oil and solvent resistant acetate handle. Precision-machined tip for an exact fit. Handles are color-coded by size making finding the correct size quicker and easier. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- INGERSOLL-RAND 1" Air Impact Wrench, 1475ft-lb Max Rev Torque, General Duty (295A)
- DEWALT 60V MAX* Brushless 6-1/2 in. TRACKSAW(TM) Kit Powered by FLEXVOLT(R) (DCS520ST1)
- RECOIL Straight Flute Hand Tap, Plug, 3 (43065)
- KIPP Cam Lever, Elastomer Expansion, Sz. 1, Dia. 12 mm, Handle 71, 5 mm, Polyamide Black, Stainless Steel (K0118.121112X12)
- DYNAMIC Tools 8mm Nut Driver, Acetate Handle (D062411)
- DYNAMIC Tools 1/4" Nut Driver, Acetate Handle (D062402)
- DYNAMIC Tools 7/16" Nut Driver, Acetate Handle (D062406)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- DYNAMIC Tools 1/2" Nut Driver, Acetate Handle (D062407)
- DYNAMIC Tools 1/4" Drive Hand Driver, 6" Long (D001101)
- WESTWARD Nut Driver, Metric, Solid Round, 7.0mm (401L29)
- Dynamic Nut Drivers