Shop All Combination Wrenches
Dynamic
Tools 11mm 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074111
Zoro # G800871333
product price: $7.59
/ea
$7.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 11mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D074111
- Zoro # G800871333
- UPC # 67965081185
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 11mm |
Description
Size: 11mm. Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Wobble-Fix Extension Bar 125mm 3/8 Sq. Drive (3763-125)
- MILWAUKEE TOOL Extreme Thick Metal Compact Band Saw Blade 25PK (48-39-0606)
- TECHNIKS High Speed Mini Nut, ER20, Mini (41120)
- HOUGEN-OGURA 1/4 in. X 1/2 in. Oblong Punch (76348)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Contractor Series, Satin (D074418)
- DYNAMIC Tools 1-3/8" 12 Point Combination Wrench, Contractor Series, Satin (D074344)
- DYNAMIC Tools 9/16" 12 Point Combination Wrench, Contractor Series, Satin (D074318)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Contractor Series, Satin (D074428)
- CAPRI TOOLS WaveDrive Pro 15 mm Combination Wrench for Regular and Rounded Bolts (CP11750-M15XT)
- Dynamic Wrenches