Shop All Combination Wrenches
Dynamic
Tools 11/16" 12 Point Combination Wrench, Mirror Chrome Finish
Mfr # D074022
Zoro # G600871229
product price: $13.39
/ea
$13.39
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Size 11/16 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D074022
- Zoro # G600871229
- UPC # 67965081048
- Country of Origin Taiwan, Province of China
- Category Combination Wrenches
Dimensions
Head Size | 11/16 in |
Description
Size: 11/16". Drive Type: 12 Point. Laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Chrome finish for maximum resistance against corrosion. 15° angled open and 15° offset boxed end. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STEELMAN Precision Steel Shaft Screwdriver Set, 16-Piece (41800)
- MAKITA 18V LXT® Sub-Compact Brushless 11/16" SDS-PLUS Rotary Hammer (XRH06ZB)
- CLC WORK GEAR ELECTRICIAN POUCH 21PKT (1509)
- WESTWARD 1/4 in Drive, 9/32" Hex SAE Socket, 6 Points (53YP78)
- DYNAMIC Tools 30mm 12 Point Combination Wrench, Mirror Chrome Finish (D074130)
- DYNAMIC Tools 18mm 12 Point Combination Wrench, Mirror Chrome Finish (D074118)
- DYNAMIC Tools 5/16" 12 Point Combination Wrench, Contractor Series, Satin (D074310)
- DYNAMIC Tools 28mm 12 Point Combination Wrench, Mirror Chrome Finish (D074128)
- DYNAMIC Tools 11mm 12 Point Combination Wrench, Contractor Series, Satin (D074411)
- DYNAMIC Tools 5/8" 12 Point Combination Wrench, Contractor Series, Satin (D074320)
- CRESCENT 1-7/16" 12 Point Satin Jumbo Long Pattern Combination Wrench (CJCW2)
- Dynamic Combination Wrenches