Shop All Needle Nose Pliers
Dynamic
Tools 11" Long Nose Pliers, Comfort Grip Handle
Mfr # D055003
Zoro # G500874450
product price: $19.89
/ea
$19.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D055003
- Zoro # G500874450
- UPC # 67965079403
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Size | 11" |
Description
Size: 11". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN131-B3/4-B3/4-2-BL 2-Way Connector Clamp (131-B3/4-B3/4-2-BL)
- PALMGREN Arbor Press, 1/2 Ton (9661051)
- BIG HORN 6 Inch Precision Compass Pencil Holder/Spring Divider/Scriber (19250)
- DRILL AMERICA 1/4" Quick Change Hex Shank Drill Bit (KFDHEX1/4)
- DYNAMIC Tools 8" Bent Nose Pliers, Comfort Grip Handle (D055005)
- DYNAMIC Tools 11" Bent Nose Pliers, Comfort Grip Handle (D055006)
- DYNAMIC Tools 8" Long Nose Pliers, Insulated Handle (D055105)
- DYNAMIC Tools 6" Miniature Long Nose Cutter Pliers (D055604)
- IRWIN PLIER 4""VISE GRIP L NOSE (1602L3)
- PRO-GRADE TOOLS Bent Nose Long Reach Pliers, 11" (15221)
- PROSKIT Bent, Nosed Pliers Stainless Steel (PM-396I)
- Dynamic Needle Nose Pliers