Shop All Needle Nose Pliers
Dynamic
Tools 11" Bent Nose Pliers, Comfort Grip Handle
Mfr # D055006
Zoro # G200874576
$18.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 11"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D055006
- Zoro # G200874576
- UPC # 67965079434
- Country of Origin China
- Category Needle Nose Pliers
Dimensions
Size | 11" |
Description
Size: 11". Satin chrome finish. Drop forged and specially heat treated for maximum durability. High visibility, cushion-grip handle for maximum user comfort. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAL-VAN TOOLS ROUND 2" MIRROR- TELESCOPING (CV25)
- MILWAUKEE TOOL SHOCKWAVE Impact Square Recess #2 Insert Bits (Contractor Pack) (48-32-4607)
- STARRETT Band Saw Blade, 12 ft. L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Intenss PRO Series (99318-12)
- WESTWARD Sledge Hammer, 8 lb., 30 In, Rubber/Steel (24Z033)
- DYNAMIC Tools 8" Bent Nose Pliers, Comfort Grip Handle (D055005)
- DYNAMIC Tools 6" Miniature Long Nose Cutter Pliers (D055604)
- DYNAMIC Tools 11" Long Nose Pliers, Comfort Grip Handle (D055003)
- DYNAMIC Tools 8" Long Nose Pliers, Insulated Handle (D055105)
- BETA Extra Long Needle Nose Plier (010090008)
- KNIPEX 6 1/4 in 30 Long Nose Plier Multi-Component Grip Handle (30 35 160)
- AVEN Pliers Round, Nose, 6", Smooth Jaws (10334)
- Dynamic Needle Nose Pliers