Shop All Nut Drivers
Dynamic
Tools 10mm Nut Driver, Acetate Handle
Mfr # D062413
Zoro # G700874328
$8.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D062413
- Zoro # G700874328
- UPC # 67965080836
- Country of Origin Taiwan, Province of China
- Category Nut Drivers
Dimensions
Size | 10mm |
Description
Size: 10mm. Blade length (inches): 3. Shank size (inches): 0.24. High visibility, oil and solvent resistant acetate handle. Precision-machined tip for an exact fit. Handles are color-coded by size making finding the correct size quicker and easier. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT 17 Piece 1/2" Drive 12 Point SAE Mechanics Tool Set (CSWS11C)
- WIDIA Straight Flute Hand Tap, Plug 4 Flutes (14846)
- IGAGING Magnetic Base, Flex Arm & Indicator Mounting Clamp Set - 34-001 (34-001)
- DYNABRADE Coaxial, Vacuum Hose Assembly (94941)
- DYNAMIC Tools 1/4" Nut Driver, Acetate Handle (D062402)
- DYNAMIC Tools 5mm Nut Driver, Acetate Handle (D062408)
- DYNAMIC Tools 5/16" Nut Driver, Acetate Handle (D062403)
- DYNAMIC Tools 8mm Nut Driver, Acetate Handle (D062411)
- DYNAMIC Tools 1/4" Drive Hand Driver, 6" Long (D001101)
- DYNAMIC Tools 7mm Nut Driver, Acetate Handle (D062410)
- KLEIN TOOLS 5/16-Inch Nut Driver with Hollow Shaft (630-5/16M)
- Dynamic Nut Drivers