Shop All Hex Keys
Dynamic
Tools 10mm Loop Handle Hex Key, 9" Long
Mfr # D043311
Zoro # G500874337
product price: $9.59
/ea
$9.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Dimensions
Size | 10mm |
Description
Size: 10mm. Blade length (inches): 9. Precisely-sized, chamfered edges provide a better fit and grip reducing the likelihood of stripping fastener heads. PVC dipped handle. Corrosion resistant black phosphate finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, SAE, 15/16in Size (1EYJ1)
- CRAIN Crain Stand Up Carpet Cutter (78-265)
- STANLEY 6" Single-Cut Mill Bastard File (22-170)
- ESCHENBACH OPTIK GMBH Hand Held LED Magnifier, 7x (1511-7)
- DYNAMIC Tools 1/8" Loop Handle Hex Key, 9" Long (D043404)
- DYNAMIC Tools 2.5mm Loop Handle Hex Key, 9" Long (D043302)
- DYNAMIC Tools 3/32" Loop Handle Hex Key, 9" Long (D043402)
- DYNAMIC Tools 3/16" Loop Handle Hex Key, 9" Long (D043407)
- DYNAMIC Tools 5/32" Loop Handle Hex Key, 9" Long (D043406)
- DYNAMIC Tools 5/16" Loop Handle Hex Key, 9" Long (D043410)
- PROTO Metric Plain Hex Key, 6 mm Tip Size, 6 in Long, 4 in Short (J46518)
- Dynamic Hex Keys & Hex Key Sets