Shop All Sledges
Dynamic
Tools 10lb Sledge Hammer, Fiberglass Handle
Mfr # D041043
Zoro # G700874755
product price: $66.95
/ea
$66.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Weight 10lbs
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Weight | 10lbs |
Description
Weight: 10lb. Features weather resistant fiberglass handle with non-slip rubber handle. High-strength fiberglass handle helps dampen vibration. Epoxy bond permanently affixes head-to-handle, preventing loosening over time. Faces are fully polished. Other head surfaces are painted in corrosion resistant black finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 1-1/2" Diamond Max Hole Saw (49-56-5630)
- MILWAUKEE TOOL M12 Fuel 12V Cordless Brushless 3 in. Compact Cut Off Tool (ML2522-20)
- NANUK CASES Black Protective Case, 25.1"L x 19.9"W x 8.8"D (945S-010BK-0A0)
- DORIAN Knurling Tool, Fixed, 4 1/2 In OAL (FKT-75-M)
- DYNAMIC Tools 4lb Sledge Hammer, Fiberglass Handle (D041040)
- DYNAMIC Tools 4lb Club Hammer, Fiberglass Handle (D041061)
- DYNAMIC Tools 8lb Sledge Hammer, Fiberglass Handle (D041042)
- DYNAMIC Tools 16lb Sledge Hammer, Fiberglass Handle (D041045)
- DYNAMIC Tools 2-1/2lb Club Hammer, Fiberglass Handle (D041060)
- DYNAMIC Tools 6lb Sledge Hammer, Fiberglass Handle (D041041)
- WARWOOD TOOL 16 lb Double Face Sledge, 36 Hickory Handle (13491)
- Dynamic Sledges