Shop All Hand Files and Rasps
Dynamic
Tools 10" Mill Hand File, Smooth Cut
Mfr # D094212
Zoro # G100875048
product price: $10.19
/ea
$10.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D094212
- Zoro # G100875048
- UPC # 67965083998
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Description
Length: 10". Cut: Smooth. Cut Type: Single Cut. Ideal for sharpening mill or circular saws. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VEGA Torx 27 Power Bit x 2-3/4 (170T27A)
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- 2W INTERNATIONAL Basic Gear Bag, Lime (GB95-04)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP Steam Oxide HSS RHS/RHC #20 (45690)
- DYNAMIC Tools 10" Flat Hand File, Bastard Cut (D094002)
- DYNAMIC Tools 8" Flat Hand File, Bastard Cut (D094001)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- DYNAMIC Tools 12" Round Hand File, Bastard Cut (D094303)
- BAHCO Bahco Cab Scraper, 5 x 2.5 x 0.020" (474-125-0.60)
- Dynamic Cutting and Shaping Tools