Shop All Hand Files and Rasps
Dynamic
Tools 10" Mill Hand File, Bastard Cut
Mfr # D094202
Zoro # G300874957
$8.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D094202
- Zoro # G300874957
- UPC # 67965083936
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Description
Length: 10". Cut: Bastard. Cut Type: Single Cut. Ideal for sharpening mill or circular saws. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EKLIND Ergonomic 3/32" Tip Size, 9 in Long (61906)
- DRILL AMERICA #3 HSS Black Oxide Jobber Length Drill Bit, Overall Length: 3-3/4" (D/AN3)
- KIPP Adjustable Handle, Modern Design, Sz. 0, 8-32X25, Die Cast Zinc Orange RAL 2004, Comp: Steel (K0122.0AE2X25)
- DEWALT 20.0 V Hammer Drill, Battery Included, 1/2 in Chuck (DCD996P2)
- DYNAMIC Tools 10" Mill Hand File, Smooth Cut (D094212)
- DYNAMIC Tools 12" Mill Hand File, Bastard Cut (D094203)
- DYNAMIC Tools 10" Half Round Hand File, Bastard Cut (D094102)
- DYNAMIC Tools 8" Half Round Hand File, Bastard Cut (D094101)
- DYNAMIC Tools 10" Round Hand File, Bastard Cut (D094302)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- CRESCENT NICHOLSON 10" Round Single Cut Smooth File (12084)
- Dynamic Hand Files and Rasps