Shop All Hand Files and Rasps
Dynamic
Tools 10" Half Round Hand File, Bastard Cut
Mfr # D094102
Zoro # G600875104
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Length 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D094102
- Zoro # G600875104
- UPC # 67965083905
- Country of Origin China
- Category Hand Files and Rasps
Dimensions
Length | 10" |
Description
Length: 10". Cut: Bastard. Cut Type: Double Cut. Ideal for concave, convex or flat surfaces. Includes large comfort grip handle. Precision-machined cutting edges. Hardened and tempered construction for maximum durability.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 770 EXODUS The Ruler in Levels 32" (770-42-32)
- DEWALT GrInder, Brushless, 20V, 4-1/2In Size (DCG413B)
- DRILL AMERICA 8-32 Carbon Steel Taper Hand Tap (DWTT8-32)
- K-TOOL INTERNATIONAL Pro Series 1/2" Drive 15" Long Ratchet (KTI-23095)
- DYNAMIC Tools 8" Round Hand File, Bastard Cut (D094301)
- DYNAMIC Tools 12" Half Round Hand File, Bastard Cut (D094103)
- DYNAMIC Tools 8" Flat Hand File, Bastard Cut (D094001)
- DYNAMIC Tools 8" Mill Hand File, Bastard Cut (D094201)
- DYNAMIC Tools 10" Mill Hand File, Bastard Cut (D094202)
- DYNAMIC Tools 8" Half Round Hand File, Bastard Cut (D094101)
- PFERD 8" Diamond Machinist File - Hand, Coarse Cut (04065)
- Dynamic Cutting and Shaping Tools