Shop All C Clamps
Dynamic
Tools 10" Drop Forged C-Clamp, 0 - 10" Capacity
Mfr # D090006
Zoro # G200874903
Free Shipping & Returns
$102.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
Dimensions
Size | 10" |
Description
Size: 10", 0 - 10" Capacity. Drop forged steel frame. High strength ACME screw with black oxide plating for corrosion resistance. High visibility orange finish. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Ball Lock Pin, T-Handle, 1/4" Pin Dia. (LBT-112)
- HARVEY TOOL End Mill for Plastics - Single Flute - Square, 0.2500" (1/4) (51216)
- URREA Click torque wrenches with Rubber Grip, 30-150 In/Lb. (6062A)
- JOHNSON LEVEL & TOOL 7 Digital Angle Locator and Ruler (1888-0700)
- DYNAMIC Tools 8" Drop Forged C-Clamp, 0 - 8" Capacity (D090005)
- DYNAMIC Tools 4" Drop Forged C-Clamp, 0 - 4" Capacity (D090003)
- DYNAMIC Tools 2" Drop Forged C-Clamp, 0 - 2" Capacity (D090001)
- DYNAMIC Tools 6" Drop Forged C-Clamp, 0 - 6" Capacity (D090004)
- WILTON C-Clamp, 4", Steel, Regular Duty, 3700 lb., Throat Depth: 2 5/16 in (804)
- WILTON C-Clamp, 2", Steel, Regular Duty, 3500 lb. (H402)
- WILTON Spatter Resist C-Clamp, 6", Reg., 6600 lb. (H406CS)
- Dynamic C Clamps