Shop All Screwdrivers
Dynamic
Tools #1 Square Recess Screwdriver, Comfort Grip Handle
Mfr # D062202
Zoro # G200874866
product price: $5.59
/ea
Sold in multiples of 2 for $11.18
$11.18
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size #1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D062202
- Zoro # G200874866
- UPC # 67965080546
- Country of Origin Taiwan, Province of China
- Category Screwdrivers
Dimensions
Size | #1 |
Description
Size: #1. Blade length (inches): 2.95. Shank size (inches): 0.24. High visibility, cushion-grip handle for maximum user comfort. Tip-type ID at top of the handle provides quick and convenient identification of type style. Precision-machined tip for an exact fit. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIABLO 1-1/4 in. W Bi-Metal Curved Contact Edge Oscillating Blade Nail-Embedded Wood, 10PK (DOS125BW10)
- PFERD 10" Three Square File - Second Cut (11104)
- WILLIAMS Extension 3/4" Dr, 3" L, 1 Pieces, Chrome plated (H-104)
- URREA 2-5/16" Satin finish 12pt combination jumbo wrench (1274)
- DYNAMIC Tools No 1 Phillips Screwdriver, 1000V Insulated (D062715)
- DYNAMIC Tools 1/4" Slotted Stubby Screwdriver, Comfort Grip Handle (D062007)
- DYNAMIC Tools 5/32" Slotted Screwdriver, Comfort Grip Handle (D062002)
- DYNAMIC Tools 5/32" Slotted Screwdriver, 1000V Insulated (D062711)
- DYNAMIC Tools T25 Torx Screwdriver, Comfort Grip Handle (D062310)
- DYNAMIC Tools #1 Phillips® Stubby Screwdriver, Comfort Grip Handle (D062104)
- KLEIN TOOLS Insulated Precision Screwdriver, 3/32-inch Slotted (6243INS)
- Dynamic Screwdrivers