Shop All Impact Socket Extensions
Dynamic
Tools 1" Drive Impact Extension, 7" Long
Mfr # D025807
Zoro # G400870514
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 7"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025807
- Zoro # G400870514
- UPC # 67965109599
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Size | 7" |
Description
Length: 7". 1" Drive. Provides the added reach needed to access fasteners in tight spaces. Corrosion resistant black phosphate finish. Notches ensure a safe and secure lock to any ratchet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 7 mm Flex Head 12-Point Ratcheting Combination Wrench (WRC26407)
- PROTO 1/2 in Drive Phillips Socket Bit SAE #4 Tip, 2 5/32 in L (J5404)
- KRAFT TOOL Flat Slicker Jointer, 3/8 x1/2 x10 in, Stl (RO5211-3/8X1/2)
- RIDGID RIDGID92447 Drive Groove Roll Set For 46 Schedule 40, SteelPVCSS (92447)
- DYNAMIC Tools 3/4" Drive Impact Extension, 6" Long (D019056)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DYNAMIC Tools 1/2" Drive Extension 10" Long, Impact (D012060)
- WRIGHT TOOL 3/4" Drive Extension, SAE, 1 pcs, Black Oxide, 24 in L (69E24)
- KD TOOLS Impact Extension Set, 4 pcs. (84950N)
- GEARWRENCH 1/2" Drive Locking Impact Extension 3" (84648N)
- Dynamic Sockets & Ratchets