Shop All Impact Socket Extensions
Dynamic
Tools 1" Drive Impact Extension, 10" Long
Mfr # D025810
Zoro # G900870540
$48.69
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 10"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D025810
- Zoro # G900870540
- UPC # 67965109605
- Country of Origin Taiwan, Province of China
- Category Impact Socket Extensions
Dimensions
Size | 10" |
Description
Length: 10". 1" Drive. Provides the added reach needed to access fasteners in tight spaces. Corrosion resistant black phosphate finish. Notches ensure a safe and secure lock to any ratchet.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH-TN TiN HSS RHS/RHC 31/64 (55263)
- BOSCH Jigsaw Blade, High Carbon Steel, PK5 (T101D)
- IRWIN Reciprocatng Saw Blade, 418R, Bi-Metal, 4"L (LEX22759)
- CENTURY DRILL & TOOL Titanium Drill Bit, 7/16 in. (88428)
- DYNAMIC Tools 1" Drive Impact Extension, 13" Long (D025813)
- DYNAMIC Tools 3/4" Drive Impact Extension, 6" Long (D019056)
- DYNAMIC Tools 1" Drive Impact Extension, 7" Long (D025807)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Impact (D005053)
- DYNAMIC Tools 1/2" Drive Extension 10" Long, Impact (D012060)
- PROTO 3/8" Drive Impact Socket Extension, SAE, 1 pcs, Black Oxide, 3 in L (J7203L)
- WESTWARD 1/2" Drive Impact Adapter and Extension Set, SAE, 6 pcs, Black Oxide (4PRH6)
- Dynamic Impact Socket Extensions