Shop All Socket Extensions
Dynamic
Tools 1" Drive Chrome Extension, 8" Long
Mfr # D024008
Zoro # G400870729
product price: $33.25
/ea
$33.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D024008
- Zoro # G400870729
- UPC # 67965105874
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Size | 8" |
Description
Length: 8". 1" Drive. Provides the added reach needed to access fasteners in tight spaces. Chrome finish for maximum resistance against corrosion. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 1" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 1/2 Inch Drive 6-Point Socket Set with Rails, 29-Piece (10-38 mm) (SHD92124)
- DRILL AMERICA m16x2 2"OD HSS Round Die (DWTMR2-16X2)
- CYNAMED Mayo Hegar Needle Holder, 10" Thick Jaws (CYZR-0655)
- WHEELER-REX 36" Cable Saw (636)
- DYNAMIC Tools 3/4" Drive Chrome Extension, 16" Long (D019016)
- DYNAMIC Tools 1" Drive Chrome Extension, 16" Long (D024015)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Chrome Finish (D005003)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 4" Long (D001004)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 6" Long (D001006)
- URREA Extension, 1"X8" (5861)
- Dynamic Socket Extensions