Shop All Socket Extensions
Dynamic
Tools 1" Drive Chrome Extension, 16" Long
Mfr # D024015
Zoro # G200870721
product price: $50.95
/ea
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D024015
- Zoro # G200870721
- UPC # 67965105881
- Country of Origin Taiwan, Province of China
- Category Socket Extensions
Dimensions
Size | 16" |
Description
Length: 16". 1" Drive. Provides the added reach needed to access fasteners in tight spaces. Chrome finish for maximum resistance against corrosion. Notches ensure a safe and secure lock to any ratchet, while a spring-loaded ball locks onto any 1" Drive socket.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WRIGHT TOOL Flare Nut Wrench 6 Point Satin - 3/4" x (1628)
- WESTWARD Magnifier, Power Rating 2x, 3 In Dia. (11W399)
- CAPRI TOOLS 1/4, 3/8, 1/2 in Dr 72-Tooth Flex-Head Low Profile Ratchet Set, 3 pcs (CP12000FX)
- DRILL AMERICA 1/2"-13 HSS Left Hand 4 Flute Taper Tap (DWT60807)
- DYNAMIC Tools 1/2" Drive Chrome Extension, 5" Long (D012005)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 4" Long (D001004)
- DYNAMIC Tools 1/4" Drive Chrome Extension, 6" Long (D001006)
- DYNAMIC Tools 3/8" Drive Extension 3" Long, Chrome Finish (D005003)
- DYNAMIC Tools 3/4" Drive Chrome Extension, 16" Long (D019016)
- SK PROFESSIONAL TOOLS Wobble Extension 1/2" Dr, 10 in L, 1 Pieces, Chrome (40200)
- GEARWRENCH 1/4" Drive Locking Extension 2" (81123)
- Dynamic Sockets & Ratchets