Shop All Impact Socket Adapters
Dynamic
Tools 1" Adapter Drive 1" Female X 3/4" Male, Black Impact
Mfr # D025820
Zoro # G500870513
product price: $28.75
/ea
$28.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1" Female x 3/4" Male
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025820
- Zoro # G500870513
- UPC # 67965109629
- Country of Origin Taiwan, Province of China
- Category Impact Socket Adapters
Dimensions
Size | 1" Female x 3/4" Male |
Description
The Dynamic D025820 Tools 1" Adapter Drive 1" Female X 3/4" Male, Black Impact is a versatile tool that expands the capabilities of any existing socket and attachment collection. Made with a corrosion resistant black phosphate finish. The adapter features a 1" female to 3/4" male threading configuration. Its size makes it compatible with virtually any existing sockets and attachments you already own. The Dynamic D025820 Tools 1" Adapter Drive 1" Female X 3/4" Male, Black Impact is the perfect addition to your collection of tools.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO SAE L Key, 7/64 in Tip Size, 2 1/8 in Long, 23/32 in Short (J46107)
- STAHLWILLE TOOLS 10 mm (3/8") INHEX socket Size 3/16 " L.52 mm (02450012)
- CRAFTSMAN Extension, 3/8" Drive 10" Extension Bar 3/8" Dr, Full Polish (CMMT44262)
- WESTWARD General Purpose Phillips Screwdriver #2 Round (401M46)
- DYNAMIC Tools 1" Adapter Drive 3/4" Female X 1" Male, Black Impact (D025824)
- DYNAMIC Tools 1/2" Drive Universal Joint, Impact (D016660)
- DYNAMIC Tools Adapter 1/2" Female X 3/8" Male, Impact (D012710)
- DYNAMIC Tools Impact Adapter 3/4" Female X 1/2" Male (D019710)
- DYNAMIC Tools Adapter 1/2" Female X 3/4" Male, Impact (D012711)
- DYNAMIC Tools 3/8" Drive Universal Joint, Impact (D008660)
- PROTO 1" Drive Impact Drive Adapter (J10004)
- Dynamic Impact Socket Adapters