Shop All Impact Sockets
Dynamic
Tools 1-7/8" X 1" Drive, 6 Point Deep Length, Impact Socket
Mfr # D025560
Zoro # G900874531
$42.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-7/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Dynamic
- MFR # D025560
- Zoro # G900874531
- UPC # 67965109452
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-7/8" |
Description
Size: 1-7/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 3/8 in. Drive 5/16 in. SAE 6-Point Socket with FOUR FLAT Sides (45-34-9061)
- CABLE PREP Torque Wrench, 7/16 in Dr, 0 to 30 in.-lb. (TRX-7/16-30)
- CHICAGO-LATROBE 135° Heavy-Duty Cobalt Jobber Length Drill Chicago-Latrobe 550ASP-TN TiN HSS-CO 5%-M35 RHS/RHC 3.3mm (47953)
- ZORO SELECT Drill Bushing, Type P, Drill Size 1/4 In (PT288HG)
- DYNAMIC Tools 3-1/4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025390)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- DYNAMIC Tools 3-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025389)
- DYNAMIC Tools 2-3/4" X 1" Drive, 6 Point Deep Length, Impact Socket (D025586)
- DYNAMIC Tools 29MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025029)
- DYNAMIC Tools 3-1/2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025392)
- WRIGHT TOOL 3/4 in Drive Impact Socket 50 mm Size, Deep Socket, black oxide (69-50MM)
- Dynamic Impact Sockets