Shop All Impact Sockets
Dynamic
Tools 1-7/16" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025346
Zoro # G300870546
product price: $22.15
/ea
$22.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-7/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025346
- Zoro # G300870546
- UPC # 67965108714
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-7/16" |
Description
Size: 1-7/16". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KAPRO 930 Smartcast Mason's 32" Level w/Optivision (930-32)
- CLEVELAND Screw Machine Drill Bit, #42 Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04404)
- HUSQVARNA BELT GR 765 mm, 16PK (588768901)
- HHIP Quick Clamp Vise Work Stop - Fits 1/2-7/8 in. Jaws (3906-2132)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025536)
- DYNAMIC Tools 1-5/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025552)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-1/2" Standard Length, Impact Socket (D020348)
- DYNAMIC Tools 2-5/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025574)
- DYNAMIC Tools 1-7/16" X 1" Drive, 6 Point Deep Length, Impact Socket (D025546)
- DYNAMIC Tools 15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025330)
- CAPRI TOOLS 3/8 in Drive 5/16 in 6-Point SAE Shallow Impact Socket (5-3050)
- Dynamic Impact Sockets