Shop All Impact Sockets
Dynamic
Tools 1-5/8" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025352
Zoro # G100870562
product price: $29.29
/ea
$29.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1-5/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025352
- Zoro # G100870562
- UPC # 67965108745
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-5/8" |
Description
Size: 1-5/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND Screw Machine Drill Bit, 1/4 in Size, 135 Degrees Point Angle, High Speed Steel, Bright Finish (C70263)
- SUPERCUT 62-inch x 0.5-inch x 0.025 x 6 TPI Carbon Tool Steel Blade (209396)
- CURRENT TOOLS 90° Right Angle Cable Roller - 36" Radius (95036RA)
- DRILL AMERICA 3-48 Carbon Steel Hand Tap Set (DWTS3-48)
- DYNAMIC Tools 75MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025075)
- DYNAMIC Tools 30MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025030)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Deep Length, Impact Socket (D020552)
- DYNAMIC Tools 1-7/8" X 1" Drive, 6 Point Deep Length, Impact Socket (D025560)
- DYNAMIC Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket (D025336)
- DYNAMIC Tools 4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025396)
- K-TOOL INTERNATIONAL 3/8" Drive Impact Socket 6 (KTI-32416)
- Dynamic Impact Sockets