Shop All Impact Sockets
Dynamic
Tools 1-1/8" X 1" Drive, 6 Point Standard Length, Impact Socket
Mfr # D025336
Zoro # G300870645
product price: $19.05
/ea
$19.05
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Size 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Dynamic
- MFR # D025336
- Zoro # G300870645
- UPC # 67965108660
- Country of Origin Taiwan, Province of China
- Category Impact Sockets
Dimensions
Size | 1-1/8" |
Description
Size: 1-1/8". 1" Drive. Drive Type: 6 Point. Corrosion resistant black phosphate finish. Large laser etched markings improve size identification and provide differentiation between SAE and metric sizes. Meets ANSI standards.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HASSAY SAVAGE CO Keyway Broach Shim, 3/16 In, III, T .050 In (22255)
- PFERD 8" Mill File - Tapered, Bastard Cut (19004)
- APACHE Apache, 3 Spanner Wrench For Pin-Lug Couplings (43107003)
- CRESCENT WISS 9-3/4" 5-Blade Hand Crimper (WC5SN)
- DYNAMIC Tools 2" X 1" Drive, 6 Point Standard Length, Impact Socket (D025364)
- DYNAMIC Tools 22MM X 1" Drive, 6 Point Standard Length, Impact Socket (D025022)
- DYNAMIC Tools 2-15/16" X 1" Drive, 6 Point Standard Length, Impact Socket (D025387)
- DYNAMIC Tools 3/4" Drive 6 Point SAE, 1-5/8" Standard Length, Impact Socket (D020352)
- DYNAMIC Tools 4" X 1" Drive, 6 Point Standard Length, Impact Socket (D025396)
- DYNAMIC Tools 1/2" Drive 6 Point Metric, 36mm Standard Length, Impact Socket (D014036)
- CRAFTSMAN Sockets, 3/8" Drive 15mm Metric Deep Imp (CMMT15904)
- Dynamic Sockets & Ratchets